
Socket Weld Full Coup., 150lb, 316, 2-1/2"
Mfr # 4381049260
Zoro # G6790712
product price: $46.45
/eaKey Features
Pipe Size - Pipe Fitting
2-1/2"
Tube Size
2-1/2"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381049260
Zoro #
G6790712
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2-1/2"
Tube Size
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Details
Specific Fitting Shape
Full Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Socket Weld Full Coupling
Standards
ASTM A351 ACI Grade CF8M; ISO 9001:2008
Specific Pipe Fitting Shape
Full Coupling
Pipe Fitting Connection Type
Socket Weld
Description
Socket Weld Full Coup.,150lb,316,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.