
Socket Weld Red Coup., 150lb, 304 1-1/4X1"
Mfr # 4381048430
Zoro # G6790502
product price: $10.25
/eaSold in multiples of 2 for $20.50
Key Features
Pipe Size - Pipe Fitting
1-1/4" x 1"
Tube Size
1-1/4" x 1"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381048430
Zoro #
G6790502
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/4" x 1"
Tube Size
1-1/4" x 1"
Pipe Size
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASTM A351 ACI Grade CF8; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld
Description
Socket Weld Red Coup.,150lb,304 1-1/4X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.