Zoro Homepage

Socket Weld Tee, 150lb, 316, 3/4"

  • Mfr # 4381050010

  • Zoro # G6791053


product price: $8.35
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381050010
Zoro #
G6791053
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size
3/4"
Pipe Size (Fittings)
3/4"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Socket Weld Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Socket Weld
Standards
ASTM A351 ACI Grade CF8M; ISO 9001:2008

Description

Socket Weld Tee,150lb,316,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.