Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plug, Cored, 2-1/2", 125, Brz Nl

  • Mfr # 4385006530

  • Zoro # G1555388


product price: $24.69
/ea

Key Features

Specific Fitting Shape
Square Plug
Pipe Size - Pipe Fitting
2-1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4385006530
Zoro #
G1555388
UPC #
092201384461
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
2-1/2"

Details

Item
Cored Square Plug
Specific Fitting Shape
Square Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug

Description

Square Plug,Cored,2-1/2",125,Brz Nl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.