Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plug, Galvanized, 150lb, 3-1/2"

  • Mfr # 4316012422

  • Zoro # G6779810


product price: $43.89
/ea

Key Features

Specific Fitting Shape
Square Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Pipe Size - Pipe Fitting
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316012422
Zoro #
G6779810
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3-1/2"

Details

Item
Square Plug,Galvanized,150lb,3-1/2"
Specific Fitting Shape
Square Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug

Description

Square Plug,Galvanized,150lb,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.