Zoro Homepage

Stainless Steel Hex Bushing 1 in. x 0.75 dia.

  • Mfr # 4810636

  • Zoro # G516371219


product price: $19.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4810636
Zoro #
G516371219
UPC #
-
Country of Origin
China

Description

If you are looking for Plumbing Equipment online you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory. Features Stainless Steel Hex Bushing Budget friendly prices and superior quality Choice for various types of equipment Reliable construction to meet requirements Durable and long lasting design Specifications End 1 Diameter: 1 in End 1 Type: MPT End 2 Diameter: 3/4 in End 2 Type: FPT Application: Replace Rough Brass in Plumbing/ Irrigation /Automotive/Marine Push to Connect: No Average Lead Content: Lead-Free Maximum Pressure: 300 psi Material: Stainless Steel Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.