Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Stop Prem CXC, NL 1/2"

  • Mfr # 4347003360

  • Zoro # G6776058


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Body Material
Cast Brass
Connection Type
Sweat
Length
2.13"
Max. Pressure
125 lb. CWP
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347003360
Zoro #
G6776058
UPC #
-
Country of Origin
China

Dimensions

Length
2.13"
Size
1/2"

Details

Item
Straight Stop Prem CXC,NL 1/2"
Body Material
Cast Brass
Connection Type
Sweat
Max. Pressure
125 lb. CWP

Description

Straight Stop Prem CXC,NL 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.