Street 45 deg, 1/8", 125, Brz Nl
Mfr # 4385007210
Zoro # G1555659
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Specific Fitting Shape
45 Degree Street Elbow
Pipe Size - Pipe Fitting
1/8"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385007210
Zoro #
G1555659
UPC #
092201385185
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/8"
Details
Item
Street 45 Degree Elbow
Specific Fitting Shape
45 Degree Street Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Description
Street 45 deg,1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.