
SW 45 ELL, 3M, 304/L, 3"
Mfr # 4307004380
Zoro # G6794273
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
45 Degree Elbow
Tube Size
3"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307004380
Zoro #
G6794273
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3"
Tube Size
3"
Pipe Size
3"
Pipe Size (Fittings)
3"
Details
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 45 Degree Elbow
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Socket Weld
Description
SW 45 ELL,3M,304/L,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.