
SW 45 ELL, 3M, 316/L, 3"
Mfr # 4307005484
Zoro # G6795551
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
45 Degree Elbow
Tube Size
3"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307005484
Zoro #
G6795551
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3"
Tube Size
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Details
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 45 Degree Elbow
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Socket Weld
Description
The SMITH-COOPER 4307005484 is a stainless steel socket weld 45-degree elbow. It redirects flow in piping systems by 45°, which reduces flow disturbance compared to a 90-degree elbow. Constructed from 316L stainless steel, which meets industry standards for corrosion resistance and strength, it provides durability and reliability. The fitting is rated for use with 3-inch pipe sizes and features socket weld ends, rated for specified pressure ratings in small-bore systems across various industrial applications.
Key Features:
- Material: 316L Stainless Steel for corrosion resistance and durability.
- Shape: 45 Degree Elbow.
- Connection Type: Socket Weld.
- Pipe Size: 3 inches.
- Standards: Complies with industry standards ASME A182, ASME B16.11, ISO 9001:2008.
- Pipe Fitting Shape: Elbow, specifically designed to bend flow paths at 45°.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.