
SW 90 ELL, 3M, 316/L, 1-1/4"
Mfr # 4307005414
Zoro # G6795393
product price: $34.75
/eaKey Features
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307005414
Zoro #
G6795393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 90 Degree Elbow
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
90 Degrees Elbow
Description
The SMITH-COOPER 4307005414 is a stainless steel socket weld 90 degree elbow designed to connect two pipes at a right angle, creating a 90° flow direction change. It is manufactured from 316L stainless steel with inherent corrosion resistance and design pressure per ASME B16.11 for 1-1/4" socket weld elbows. The fitting features socket weld connections that facilitate socket weld joints without threading or flanging.
Key Features:
- Material: 316L stainless steel
- Shape: 90 degree elbow for a right-angle connection
- Connection Type: Socket weld
- Pipe Size: 1-1/4"
- Standard Compliance: ASME A182; ASME B16.11; ISO 9001:2008
- Pipe Size (Fittings): 1-1/4"
- Specific Pipe Fitting Shape: 90 degrees elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.