Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Cap, 3M, 316/L, 1/8"

  • Mfr # 4307005300

  • Zoro # G6795159


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Pipe Size - Pipe Fitting
1/8"
Tube Size
1/8"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005300
Zoro #
G6795159
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Tube Size
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Outside Dia.
45/64"

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Socket Weld Cap
Pipe Fitting Connection Type
Socket Weld
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Specific Pipe Fitting Shape
Cap
Max. Pressure
3000 psi@150 Degrees F
Max. Steam Pressure
2810 psi@350 Degrees F

Description

The SMITH-COOPER 4307005300 is a socket weld cap (316L stainless steel) used to close the end of a piping run with socket weld connections. It is intended for use as a socket weld end cap in piping systems; material: 316L stainless steel; rated for operation within specified pressure and temperature ranges. It features a high-pressure rating of up to 3000 psi at 150°F and a maximum steam pressure of 2810 psi at 350°F. It seals within the rated pressure and temperature ranges, and its external profile conforms to standard socket weld cap geometry.

Key Features:

  • Material: 316L stainless steel
  • Shape: Cap, specifically a socket weld type for end closure
  • Connection Type: Socket Weld
  • Outside Diameter: 45/64 inch
  • Max Pressure: 3000 psi @ 150°F
  • Max Steam Pressure: 2810 psi @ 350°F
  • Standards: ASME A182; ASME B16.11; ISO 9001:2008
  • Pipe Size: 1/8 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.