
SW Cross, 3M, 316/L, 1/4"
Mfr # 4307006304
Zoro # G6796577
product price: $19.75
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Tube Size
1/4"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307006304
Zoro #
G6796577
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Tube Size
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Outside Dia.
53/64"
Details
Specific Fitting Shape
Cross
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Socket Weld Cross
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
Cross
Max. Steam Pressure
2810 psi@350 Degrees F
Max. Pressure
3000 psi
Description
SW Cross,3M,316/L,1/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.