SW Cross, 3M, 316/L, 3/8"
Mfr # 4307006308
Zoro # G6796610
product price: $32.89
/eaKey Features
Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307006308
Zoro #
G6796610
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Details
Specific Fitting Shape
Cross
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Socket Weld Cross
Specific Pipe Fitting Shape
Cross
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld
Description
The SMITH-COOPER 4307006308 is a stainless steel socket weld cross fitting with a 3/8" nominal size. It features four openings arranged at 90° in a single plane, allowing for the connection or division of flow among four pipe runs. Suitable for use in plumbing, HVAC, and industrial process piping, it is designed for four-way intersections in piping systems.
Key Features:
- Material: 316L stainless steel
- Shape: Cross with four openings at 90° in one plane
- Connection Type: Socket Weld ends
- Standard Compliance: ASME A182; ASME B16.11; ISO 9001:2008
- Pipe Size: 3/8" for each connection port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.