Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Cross, Forged, 6000, 2"

  • Mfr # 4308004462

  • Zoro # G6788037


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308004462
Zoro #
G6788037
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
SW Cross,Forged,6000,2"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross

Description

SW Cross,Forged,6000,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.