Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Insert, 3M, 316/L, 3/8X1/4"

  • Mfr # 4307005604

  • Zoro # G6795743


product price: $8.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Insert
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307005604
Zoro #
G6795743
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"

Details

Specific Fitting Shape
Insert
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Metal
Item
Socket Weld Insert

Description

SW Insert,3M,316/L,3/8X1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.