
SW Red Coupling, 3M, 304/L, 3/4X1/4"
Mfr # 4307004820
Zoro # G6794921
product price: $7.69
/eaKey Features
Pipe Size - Pipe Fitting
3/4" x 1/4"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/4" x 1/4"
Fitting Connection Type
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307004820
Zoro #
G6794921
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/4" x 1/4"
Tube Size
3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 1/4"
Pipe Size
3/4" x 1/4"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Socket Weld
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Description
The SMITH-COOPER 4307004820 is a stainless steel socket weld reducing coupling intended for joining pipes of differing diameters in stainless steel piping systems; suitability for high-pressure or corrosive service should be verified against the product's specifications and applicable codes.
It features a welded connection formed by inserting each pipe into its respective socket; leak-tightness depends on proper welding and installation per applicable standards.
Key Features:
- Material: 304L stainless steel for corrosion resistance and strength
- Connection Type: Socket weld for joining pipes to fittings with fused welds
- Specific Shape: Reducing coupling to connect pipes of different sizes
- Pipe Size: 3/4" x 1/4" for the two connected pipes
- Standards: ASME A182; ASME B16.11; ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.