
SW Red Tee, 3M, 304/L, 1X1/2"
Mfr # 4307005012
Zoro # G6795037
product price: $28.29
/eaKey Features
Pipe Size - Pipe Fitting
1" x 1" x 1/2"
Specific Fitting Shape
Reducing Tee
Tube Size
1" x 1" x 1/2"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307005012
Zoro #
G6795037
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1" x 1" x 1/2"
Tube Size
1" x 1" x 1/2"
Pipe Size (Fittings)
1" x 1" x 1/2"
Pipe Size
1" x 1" x 1/2"
Details
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Connection Type
Socket Weld
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Description
SW Red Tee,3M,304/L,1X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.