
SW Red Tee, 3M, 304/L, 3/4X1/2"
Mfr # 4307005008
Zoro # G6795052
product price: $21.89
/eaKey Features
Pipe Size - Pipe Fitting
3/4" x 3/4" x 1/2"
Specific Fitting Shape
Reducing Tee
Tube Size
3/4" x 3/4" x 1/2"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307005008
Zoro #
G6795052
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/4" x 3/4" x 1/2"
Tube Size
3/4" x 3/4" x 1/2"
Pipe Size
3/4" x 3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 3/4" x 1/2"
Details
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Tee
Pipe Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
Reducing Tee
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Description
The SMITH-COOPER 4307005008 is a stainless steel socket weld reducing tee used to connect three pipes with different diameters at a 90° angle. Each end has a socket fitting into which pipes are inserted, rated for use within specified pressure parameters. It is designed for use within the specified parameters of high-pressure, high-temperature, or corrosive piping systems.
Key Features:
- Material: 304L Stainless Steel, offering corrosion resistance and durability
- Fitting Shape: Reducing Tee, allowing flow division or combination with varied pipe sizes
- Connection Type: Socket Weld, creating a fillet weld for a pressure-rated joint
- Pipe Size: 3/4" x 3/4" x 1/2", indicating connection diameters at each port
- Standards: ASME A182; ASME B16.11; ISO 9001:2008, ensuring compliance with recognized specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.