Zoro Homepage

SW Red Tee, 3M, 316/L, 2X1/2"

  • Mfr # 4307006028

  • Zoro # G6796391


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 2" x 1/2"
Specific Fitting Shape
Reducing Tee
Tube Size
2" x 2" x 1/2"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307006028
Zoro #
G6796391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2" x 2" x 1/2"
Tube Size
2" x 2" x 1/2"
Pipe Size (Fittings)
2" x 2" x 1/2"
Pipe Size
2" x 2" x 1/2"

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Tee
Pipe Fitting Connection Type
Socket Weld
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Specific Pipe Fitting Shape
Reducing Tee

Description

SW Red Tee,3M,316/L,2X1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.