
SW Red Tee, 3M, 316/L, 3/4X1/2"
Mfr # 4307006006
Zoro # G6796367
product price: $45.35
/eaKey Features
Pipe Size - Pipe Fitting
3/4" x 3/4" x 1/2"
Specific Fitting Shape
Reducing Tee
Tube Size
3/4" x 3/4" x 1/2"
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307006006
Zoro #
G6796367
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/4" x 3/4" x 1/2"
Tube Size
3/4" x 3/4" x 1/2"
Pipe Size
3/4" x 3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 3/4" x 1/2"
Details
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Tee
Pipe Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
Reducing Tee
Standards
ASME A182; ASME B16.11; ISO 9001:2008
Description
The SMITH-COOPER 4307006006 is a stainless steel socket weld reducing tee with a three-port configuration that connects ports with 3/4" x 3/4" x 1/2" pipe sizes at a 90-degree branch angle. It provides a compact joint that is rated for use within the product's specified pressure rating. The fitting’s reducing design results in a reducing-tee configuration connecting 3/4", 3/4", and 1/2" pipe sizes.
Key Features:
- Material: 316L Stainless Steel for corrosion resistance
- Shape: Reducing Tee connecting three pipes in a T-shape
- Connection Type: Socket Weld for pressure-rated joints
- Pipe Size: 3/4" x 3/4" x 1/2" pipe size configuration
- Standards: ASME A182, ASME B16.11, ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.