Zoro Homepage

SW Reducing Coup., Forged, 6000, 1-1/2X1"

  • Mfr # 4308003838

  • Zoro # G6787230


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Size - Pipe Fitting
1-1/2" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308003838
Zoro #
G6787230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"

Details

Item
SW Reducing Coup.,Forged,6000,1-1/2X1"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling

Description

SW Reducing Coup.,Forged,6000,1-1/2X1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.