Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Reducing Coupling, Forged, 6000, 1X3/4"

  • Mfr # 4308003820

  • Zoro # G6787212


product price: $34.99
/ea

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Size - Pipe Fitting
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308003820
Zoro #
G6787212
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"

Details

Item
SW Reducing Coupling,Forged,6000,1X3/4"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling

Description

SW Reducing Coupling,Forged,6000,1X3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.