Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Reducing Tee, Forged, 3000, 2X1"

  • Mfr # 4308003964

  • Zoro # G6787151


product price: $47.49
/ea

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Size - Pipe Fitting
2" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4308003964
Zoro #
G6787151
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2" x 1"

Details

Item
SW Reducing Tee,Forged,3000,2X1"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee

Description

SW Reducing Tee,Forged,3000,2X1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.