Zoro Homepage

SW Reducing Tee, Forged, 6000, 2X1-1/4"

  • Mfr # 4308004142

  • Zoro # G6787413


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Size - Pipe Fitting
2" x 1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308004142
Zoro #
G6787413
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"

Details

Item
SW Reducing Tee,Forged,6000,2X1-1/4"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee

Description

SW Reducing Tee,Forged,6000,2X1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.