Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrd 45 Elbow, Forged, 2000, 2"

  • Mfr # 4308000464

  • Zoro # G6782437


product price: $28.35
/ea

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308000464
Zoro #
G6782437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Thrd 45 Elbow,Forged,2000,2"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Thrd 45 Elbow,Forged,2000,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.