
Thrd 45 ELL, 3M, 304/L, 1-1/4"
Mfr # 4307000166
Zoro # G6791132
product price: $29.59
/eaKey Features
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307000166
Zoro #
G6791132
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Details
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Standards
ASME A182; ASME B16.11; ASME B1.20.1
Pipe Fitting Connection Type
Threaded
Description
The SMITH-COOPER 4307000166 is a stainless steel pipe fitting designed as a 45 Degree Elbow. Constructed from 304L stainless steel, Material: 304L Stainless Steel. With a threaded connection type and a 1-1/4-inch pipe size, it enables the redirection of flow at a gradual 45° angle, suitable for use in plumbing, HVAC, process, and industrial systems. The fitting conforms to ASME standards, including ASME A182, B16.11, and B1.20.1.
Key Features:
- Material: 304L Stainless Steel
- Basic Shape: 45 Degree Elbow, providing a gradual flow change
- Connection Type: Threaded
- Pipe Size: Nominal 1-1/4 inch
- Fitting Connection: Threaded
- Standards: ASME A182; ASME B16.11; ASME B1.20.1
- Specific Shape: 45 Degrees Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.