Zoro Homepage

Thrd 45 ELL, 3M, 316/L, 1-1/4"

  • Mfr # 4307001264

  • Zoro # G601978576


product price: $27.29
/ea

Key Features

Pipe Fitting Material
316L Stainless Steel
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1-1/4"
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001264
Zoro #
G601978576
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"

Details

Pipe Fitting Material
316L Stainless Steel
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Connection Type
Threaded

Description

Thrd 45 ELL,3M,316/L,1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.