Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrd 90 ELL, 3M, 316/L, 1/4"

  • Mfr # 4307001204

  • Zoro # G6792830


product price: $8.99
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001204
Zoro #
G6792830
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
Threaded

Description

The SMITH-COOPER 4307001204 is a stainless steel 90-degree elbow pipe fitting rated for pipe connection and flow direction change. Constructed from 316L stainless steel, which provides corrosion resistance, it features threaded connections compatible with standard pipe sizes and can be used in applications involving plumbing, HVAC, or industrial piping where high pressure and temperature capabilities are required.

Key Features:

  • Has threaded connections compatible with standard pipe sizes
  • Size: 1/4 inch nominal pipe size
  • Meets applicable industry standards as specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.