Zoro Homepage

Thrd 90 ST ELL, 3M, 316/L, 1/2"

  • Mfr # 4307002108

  • Zoro # G6793880


product price: $20.35
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307002108
Zoro #
G6793880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2"
Pipe Size (Fittings)
1/2"

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
90 Degree Street Elbow
Pipe Fitting Connection Type
Threaded

Description

Thrd 90 ST ELL,3M,316/L,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.