
Thrd 90 ST ELL, 3M, 316/L, 1/4"
Mfr # 4307002104
Zoro # G6793838
product price: $11.99
/eaKey Features
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307002104
Zoro #
G6793838
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Details
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Pipe Fitting Connection Type
Threaded
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
90 Degree Street Elbow
Description
The SMITH-COOPER 4307002104 is a 90 Degree Street Elbow pipe fitting constructed from 316L stainless steel. This fitting changes the flow direction of piping by 90 degrees and features one male (street) threaded end and one female threaded end, allowing connection without the need for a short nipple. Material: 316L Stainless Steel.
Key Features:
- Material: 316L Stainless Steel
- Shape: 90 Degree Street Elbow with a right-angle flow change
- Connection Type: Threaded (male and female ends)
- Pipe/Fitting Size: 1/4” nominal diameter
- Standards: ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.