Zoro Homepage

Thrd Bushing, 3M, 316/L, 1-1/4X1/8"

  • Mfr # 4307001330

  • Zoro # G6793147


product price: $27.75
/ea

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001330
Zoro #
G6793147
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1/8"
Pipe Size
1-1/4" x 1/8"
Pipe Size (Fittings)
1-1/4" x 1/8"

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Pipe Fitting Connection Type
Threaded
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Hex Reducing Bushing

Description

Thrd Bushing,3M,316/L,1-1/4X1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.