Zoro Homepage

Thrd Cap, 3M, 304/L, 1"

  • Mfr # 4307000016

  • Zoro # G6791010


product price: $8.59
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000016
Zoro #
G6791010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap

Description

Thrd Cap,3M,304/L,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.