Zoro Homepage

Thrd Cap, Forged, 3000, 1-1/4"

  • Mfr # 4308000012

  • Zoro # G6781621


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Pipe Size - Pipe Fitting
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308000012
Zoro #
G6781621
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"

Details

Item
Thrd Cap,Forged,3000,1-1/4"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap

Description

Thrd Cap,Forged,3000,1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.