Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrd Cap, Forged, 3000, 1/8"

  • Mfr # 4308000000

  • Zoro # G6781579


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Pipe Size - Pipe Fitting
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4308000000
Zoro #
G6781579
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"

Details

Item
Thrd Cap,Forged,3000,1/8"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap

Description

Thrd Cap,Forged,3000,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.