
Thrd Cross, 3M, 304/L, 1/2"
Mfr # 4307001010
Zoro # G6792751
product price: $18.25
/eaKey Features
Specific Fitting Shape
Cross
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307001010
Zoro #
G6792751
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
Cross
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Cross
Pipe Fitting Connection Type
Threaded
Description
Thrd Cross,3M,304/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.