
Thrd Cross, 3M, 304/L, 1/4"
Mfr # 4307001004
Zoro # G6792681
product price: $14.59
/eaKey Features
Specific Fitting Shape
Cross
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307001004
Zoro #
G6792681
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Details
Specific Fitting Shape
Cross
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Pipe Fitting Connection Type
Threaded
Specific Pipe Fitting Shape
Cross
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Description
The SMITH-COOPER 4307001004 is a stainless steel pipe fitting in the shape of a cross, featuring four openings arranged at 90° in a single plane. It is suitable for joining or splitting flow within specified piping systems and is available in equal and reducing configurations. Manufactured for threaded connections, it is ideal for use in plumbing, HVAC, and industrial process piping where four-line intersections are necessary. It is made from corrosion-resistant 304L stainless steel and features a 1/4" pipe size for each connection port.
Key Features:
- Material: 304L Stainless Steel, resistant to corrosion and oxidation.
- Shape: Cross, a four-way fitting with openings at 90°.
- Connection Type: Threaded, with ports configured for threaded connections.
- Pipe Size: 1/4" nominal for all ports.
- Standards: Conforms to ASME A182, ASME B16.11, ASME B1.20.1, ISO 9001:2008.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.