
Thrd Hex Plug, 3M, 304/L, 1/8"
Mfr # 4307000450
Zoro # G6791948
product price: $1.69
/eaSold in multiples of 6 for $10.14
Key Features
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307000450
Zoro #
G6791948
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Details
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Plug
Specific Pipe Fitting Shape
Hex Head Plug
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
Threaded
Description
Thrd Hex Plug,3M,304/L,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.