Zoro Homepage

Thrd Red. Coup., Forg, 3000, 2-1/2X1-1/4"

  • Mfr # 4308001078

  • Zoro # G6783800


product price: $68.39
/ea

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Size - Pipe Fitting
2-1/2" x 1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308001078
Zoro #
G6783800
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1-1/4"

Details

Item
Thrd Red. Coup.,Forg,3000,2-1/2X1-1/4"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling

Description

Thrd Red. Coup.,Forg,3000,2-1/2X1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.