
Thrd Red Coupling, 3M, 316/L, 2X3/4"
Mfr # 4307001762
Zoro # G6793497
product price: $68.35
/eaKey Features
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307001762
Zoro #
G6793497
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Pipe Size
2" x 3/4"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Threaded
Description
Thrd Red Coupling,3M,316/L,2X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.