Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrd Red Tee, 3M, 304/L, 1-1/2X1"

  • Mfr # 4307000736

  • Zoro # G6792219


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000736
Zoro #
G6792219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1"
Pipe Size
1-1/2" x 1-1/2" x 1"

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Reducing Tee
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
Threaded
Specific Pipe Fitting Shape
Reducing Tee

Description

The SMITH-COOPER 4307000736 is a stainless steel reducing tee designed for connecting three pipes at a 90° angle. It features a T-shaped configuration with one outlet having a smaller diameter than the other two, facilitating the adaptation between different pipe sizes while dividing or combining fluid or gas flow. Constructed from 304L stainless steel with threaded connections.

Key Features:

  • Material: 304L Stainless Steel
  • Shape: Reducing Tee, T-shaped fitting with a branch at 90°
  • Connection Type: Threaded
  • Pipe Sizes: 1-1/2" x 1-1/2" x 1"
  • Standards: ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.