
Thrd Red Tee, 3M, 316/L, 1-1/2X3/4"
Mfr # 4307002016
Zoro # G6793783
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4307002016
Zoro #
G6793783
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 3/4"
Pipe Size
1-1/2" x 1-1/2" x 3/4"
Details
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Reducing Tee
Pipe Fitting Connection Type
Threaded
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Reducing Tee
Description
Thrd Red Tee,3M,316/L,1-1/2X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.