
Thrd SQ Plug, 3M, 304/L, 3/4"
Mfr # 4307000858
Zoro # G6792462
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Specific Fitting Shape
Square Head Plug
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Square Head Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307000858
Zoro #
G6792462
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4"
Pipe Size (Fittings)
3/4"
Details
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Plug
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Connection Type
Threaded
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Description
Thrd SQ Plug,3M,304/L,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.