Zoro Homepage

Threaded FF Flange, Bronze, 150lb, 2-1/2"

  • Mfr # 4385000270

  • Zoro # G6776399


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Bronze
Specific Fitting Shape
Threaded Flange
Pipe Size - Pipe Fitting
2-1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385000270
Zoro #
G6776399
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"

Details

Item
Threaded FF Flange,Bronze,150lb,2-1/2"
Pipe Fitting Material
Bronze
Specific Fitting Shape
Threaded Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange

Description

Threaded FF Flange,Bronze,150lb,2-1/2 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.