Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded FF Flange, Bronze, 150lb, 6"

  • Mfr # 4385000300

  • Zoro # G6776581


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Bronze
Specific Fitting Shape
Threaded Flange
Pipe Size - Pipe Fitting
6"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4385000300
Zoro #
G6776581
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"

Details

Item
Threaded FF Flange,Bronze,150lb,6"
Pipe Fitting Material
Bronze
Specific Fitting Shape
Threaded Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange

Description

Threaded FF Flange,Bronze,150lb,6 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.