Zoro Homepage

Threaded Red. Coup., Forg, 3000, 1-1/4X1/2"

  • Mfr # 4308001036

  • Zoro # G6783563


product price: $12.35
/ea

Key Features

Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Pipe Size - Pipe Fitting
1-1/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308001036
Zoro #
G6783563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1/2"

Details

Item
Threaded Red. Coup.,Forg,3000,1-1/4X1/2"
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling

Description

Threaded Red. Coup.,Forg,3000,1-1/4X1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.