
Welded Nipple, S40, 304/L, 1-1/2X5-1/2"
Mfr # 4321001070
Zoro # G6797791
product price: $12.75
/eaKey Features
Pipe Fitting Material
304/304L Stainless Steel
Pipe Size
1-1/2"
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Welded Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321001070
Zoro #
G6797791
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Details
Pipe Fitting Material
304/304L Stainless Steel
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Welded Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Item
Welded Nipple
Description
Welded Nipple,S40,304/L,1-1/2X5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.