Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Nipple, S40, 304/L, 1-1/2X6"

  • Mfr # 4321001080

  • Zoro # G6797773


product price: $14.89
/ea

Key Features

Pipe Size (Fittings)
1-1/2"
Basic Pipe Fitting Shape
Nipple
Pipe Size
1-1/2"
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321001080
Zoro #
G6797773
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"

Details

Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304/304L Stainless Steel
Specific Pipe Fitting Shape
Welded Nipple
Item
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008

Description

Welded Nipple,S40,304/L,1-1/2X6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.