Zoro Homepage

Welded Nipple, S40,304/L, 1/8X5"

  • Mfr # 4321000080

  • Zoro # G6796848


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Overall Pipe Length
5"
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Pipe Size (Fittings)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321000080
Zoro #
G6796848
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
5"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"

Details

Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Pipe Fitting Material
304/304L Stainless Steel
Specific Pipe Fitting Shape
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Item
Welded Nipple
Fittings Sub-Category
Nipples

Description

Welded Nipple,S40,304/L,1/8X5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.