Zoro Homepage

Welded Nipple, S40, 304/L, 1X5-1/2"

  • Mfr # 4321000800

  • Zoro # G6797493


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Pipe Fitting Connection Type
NPT
Pipe Fitting Material
304/304L Stainless Steel
Specific Pipe Fitting Shape
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321000800
Zoro #
G6797493
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Pipe Size
1"

Details

Pipe Fitting Connection Type
NPT
Pipe Fitting Material
304/304L Stainless Steel
Specific Pipe Fitting Shape
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Item
Welded Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal

Description

Welded Nipple,S40,304/L,1X5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.